Business Trolley, Padded Laptop Compartment, Removable, Black

Order Code: ZT2721084S

£219.99 Inc VAT (20%)


Description

Business trolley, padded laptop compartment, removable, black. Supplied = assembled. Material = polycarbonate, ABS plastic. Capacity = 40 l. Colour = black. External length = 430 mm. External width = 210 mm. External height = 360 mm. Internal length = 420 mm. Internal width = 190 mm. Internal height = 350 mm. Wheel fittings = 2 castors. Fittings = laptop compartment. Trolley height, extended = 1030 mm. Product type = pouches. With combination lock. Comfortable shoulder strap. Integrated castors. Lockable telescopic trolley system, handle at top, TSA combination lock, two smooth running castors, expanding fold. Interior: removable, padded laptop compartment, removable concertina document pouch, zippered compartment, two insert pockets, packing belt. Trolley height (extended) : 1030 mm.

See full description
Specifications for Business Trolley, Padded Laptop Compartment, Removable, Black
  • Material
    Polycarbonate, ABS Plastic
  • Colour
    Black
  • Product Type
    Pouches
  • Supplied
    Assembled
  • Capacity
    40L
  • Wheel Fittings
    2 Castors
  • External Height
    360mm
  • External Length
    430mm
  • External Width
    210mm
  • Internal Width
    190mm
  • Internal Height
    350mm
  • Internal Length
    420mm
  • Fittings
    Laptop Compartment

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome