Innovative trolley backpack Monopole trolley Tall ergonomic extending trolley handle with rubber grip Three zipped pockets, mesh divider inside two of them Two side pockets Hard shell base with feet Rollerblade type wheels Padded carrying handle Padded back panel and shoulder straps Suitable for cabin luggage Can be used with the Maine laptop pouch for more versatility Dimensions: 48H x 36W x 20D cm Maximum print area: 15 x 10cm Capacity: 35 litres Suitable for screen printing, transfer printing or embroidery