Container big bag, for lining containers, no imprint, pack of 2. Capacity = 1711 l. Material = polypropylene. Colour = white. Length = 6200 mm. Width = 2400 mm. Height = 1150 mm. Quality = 110 g/m². Model = neutral. Product type = big bags. 3-sided apron with cover for secure closure. UV stabilised. For the transport of a wide range of materials. Without lifting loops.