Departure Duffle Black/Black One Size

Order Code: ZT5271118S

£79.99 Inc VAT (20%)


Description

Designed to let you easily apply custom graphics. Shoe compartment features mesh for ventilation. Zippered pockets provide small-item storage. Dual handles and a detachable, adjustable shoulder strap provide versatile carrying options. Dual handles and a detachable, adjustable shoulder strap provide versatile carrying options. Haul handle at the side provides an alternative carrying option. Polyester twill material is durable. Durable, water-resistant material on the bottom helps keep gear dry.

See full description
Specifications for Departure Duffle Black/Black One Size
  • Colour
    Black/Black
  • Material
    100% Polyester
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome