Highly versatile trolley bag Large zipped main compartment Two zipped front pockets One side pocket with two additional smaller pockets on the other side Zipped pocket on top Reinforced carrying handle with hook and loop wrap Additional padded carrying handle on top Dimensions: 34H x 64W x 34D cm Maximum print area: 14 x 30cm Capacity: 75 litres Suitable for screen printing, transfer printing or embroidery