Escape Carry-on Wheelie Grey Marl One Size

Order Code: ZT5301075S

£69.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding. Convenient dual compartment design for easy packing. Lockable main compartment zip. Large zippered front compartment with internal mesh divider. Zippered internal pocket. Dual compression straps. Padded top and side handles. High stability retractable twin-handle. Aircraft cabin compatible - suitable for most airlines. Durable integrated skate wheels. Can be further customised with BG485 Escape handle wrap. Padded laptop compartment, compatible up to 15.6". Reach certified. SEDEX certified.

See full description
Specifications for Escape Carry-on Wheelie Grey Marl One Size
  • Material
    600D Polyester
  • Colour
    Grey Marl
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome