K60382EU Contour 2.0 Business Laptop Backpack - 15.6 Inch

Order Code: ZT3382971S

£84.99 Inc VAT (20%)


Description

Ergonomist-approved design, features a heat-dissipating back that hugs the body and shifts weight, padded carry handle, laptop security compartment with a puncture-resistant lockable zip, RFID security pocket protects credit cards & passports, laptop compartment with drop protection. Comfortable, secure, stylish, durable and TSA checkpoint friendly, the ergonomist-approved Contour 2.0 Business Laptop Backpack – 15.6" is the perfect 15.6" laptop backpack for mobile professionals.

The Contour 2.0 Business Laptop Backpack – 15.6" features a heat-dissipating contoured back that hugs the body and shifts weight so it is closer to the centre of gravity*; specially positioned pockets that help evenly distribute weight and balance contents; a laptop security compartment with a puncture-resistant, lockable zip; tough, water-resistant material; and interior padding for an added layer of protection.

The RFID security pocket protects credit cards, passports – anything embedded with an RFID chip – from being maliciously scanned.

The Contor Business Laptop Backpack also features a trolley pass-through which allows you to easily and securely attach the backpack to a roller or carry on case

*While properly wearing both straps.

See full description
Specifications for K60382EU Contour 2.0 Business Laptop Backpack - 15.6 Inch
  • Product Type
    Business Laptop Backpack
  • Size
    15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome