K60384WW Contour 2.0 Pro Overnight Laptop Spinner

Order Code: ZT3380920S

£159.99 Inc VAT (20%)


Description

Ergonomic design features a contoured panel, Flexible compartment provides ample space for clothing files and more, Multi-directional spinners, Laptop security compartment with a puncture-resistant lockable zip, Durable water-resistant material, Quick-access pockets, Twin pole telescoping handle. Comfortable, secure, stylish, durable and featuring a separate clothes compartment, the Contour™ 2.0 Pro Overnight Laptop Spinner — 17" is the perfect overnight four-wheeled spinner for mobile professionals. The Contour™ 2.0 Pro Overnight Laptop Spinner — 17" also features a contoured panel that hugs the body and shifts weight closer to the centre of gravity*; a puncture-resistant, lockable zip; tough, water-resistant material; ample space, yet meets most carry-on guidelines** and interior padding for device protection. *When lifting properly. **Carry-on guidelines vary by airline. Check with your airline for details

See full description
Specifications for K60384WW Contour 2.0 Pro Overnight Laptop Spinner
  • Product Type
    Laptop Spinner
  • Size
    17in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome