K60385WW Contour 2.0 Business Laptop Roller

Order Code: ZT3380941S

£179.99 Inc VAT (20%)


Description

Perfect for mobile professionals, ergonomic design features a contoured panel, puncture-resistant lockable zipper, laptop compartment with drop protection, durable water-resistant material, padded carry handle, twin pole telescoping handle, quick-access workstation pockets. Comfortable, secure, stylish and durable, the ergonomically designed Contour™ 2.0 Business Laptop Roller — 17" is the perfect roller for mobile professionals. The Contour™ 2.0 Business Laptop Roller — 17" features a contoured panel that hugs the body and shifts weight closer to the centre of gravity**; a puncture-resistant, lockable zip; tough, water-resistant material; ample space and interior padding for device protection**. *When lifting properly. **Carry-on guidelines vary by airline. Check with your airline for details

See full description
Specifications for K60385WW Contour 2.0 Business Laptop Roller
  • Size
    17in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome