Military-grade protection strong rugged body, self-adjusting hand strap, secures keyboard when not in use, Thin lightweight and easy to use when travelling, Surface Pro kickstand, provides unhindered access to all ports and heat dissipation channels. Designed exclusively for Surface Pro, the BlackBelt‚Ñ¢ Rugged Case for Surface Pro 9 is the ultimate case for protecting your Surface Pro - delivering military-grade protection tough enough to withstand the rigours of harsh work environments, together with next-level professional features for productivity, security and privacy.
Ready for anything, the BlackBelt‚Ñ¢ Rugged Case provides a compact design with all port access, heat dissipation channels, a self-adjusting hand strap that allows the device to lie flat, a stretch band to secure and protect your Type Cover or Signature keyboard when not in use, a removable Surface Pen holder (Surface Pen not included) , full access to the Surface Pro kickstand, together with cable lock and privacy screen filter compatibility.