Lightpak Hawk Laptop Backpack for Laptops up to 17 inch Black

Order Code: ZT1258747P

£59.99 Inc VAT (20%)


Description

Lightpak Hawk Laptop Backpack for Laptops up to 17 inch Black The modern unisex backpack is made of black polyester with trendy printing and embroidery. The large main compartment has zipped pockets at both sides and at the front, plus two adjustable straps with hook and loop. The padded laptop compartment at the front is opened by a side zipper and the water resistant bottom makes this backpack multifunctional and individual. The padded adjustable shoulder straps as well as a padded back and handle make for comfortable carrying. Black. 330x180x450mm.

See full description
Specifications for Lightpak Hawk Laptop Backpack for Laptops up to 17 inch Black
  • Type
    Backpacks
  • MFR Part No.
    53670LM
  • Material
    Polyester
  • Colour
    Black
  • Notebook Size
    Up to 17in