0
1

Lightweight Laptop Backpack W345 X D170 X H350mm Black 3205

Order Code: ZT1548569S

£49.99 Inc VAT (20%)
£54.999% off


Description

This stylish and professional laptop backpack from Monolith contains both a large, padded pocket for protecting your laptop and a dedicated interior pocket for an iPad, tablet or netbook. The backpack also contains an organiser section, with space for documents, stationery and more. The backpack also features mesh side pockets, adjustable padded straps and is made from lightweight, but durable polyester.
Padded backpack protects laptops up to 15.6 inch
Dedicated interior pocket for iPad, tablet or netbook
Organiser section for notepads, folders and documents
Mesh side pockets and adjustable, padded straps for comfort
Made from lightweight, durable polyester
Tablet compartment dimensions: W280 x D45 x H350mm
Dimensions: W345 x D170 x H510mm
Colour: black
Supplied empty

See full description
Specifications for Lightweight Laptop Backpack W345 X D170 X H350mm Black 3205
  • Weight
    1.194kg
  • MFR Part No.
    HM32050
  • Product Type
    Laptop Backpack
  • Type
    Backpack
  • Material
    Polyester
  • Colour
    Black