Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Mobile Projector and Laptop CC07507
By Startech
Order Code:
ZT1475602S
£72.99
each
Inc VAT (20%)
£218.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Currently unavailable
Unavailable
GBP
218.97
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/mobile-projector-and-laptop-cc07507/p/ZT1475602S
Add to quotation
View all Suitcases & Luggage Bags
Description
Mobile Projector And Laptop Stand/Cart - Height Adjustable
Specifications
Specifications for Mobile Projector and Laptop CC07507
Depth
502mm
Weight
10.6kg
Type
Multimedia Stnd
Material
Steel
Width
455mm
Height
950mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome