Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Mx Commute 16" Case Heather Grey
By Wenger
Order Code:
ZT1748513S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/mx-commute-16-inch-case-heather-grey/p/ZT1748513S
Add to quotation
View all Suitcases & Luggage Bags
Description
Wenger MX Commute 16" Case Heather Grey
Specifications
Specifications for Mx Commute 16" Case Heather Grey
Colour
Heather Grey
Product Type
16in Case
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome