Nautilus Waterproof 110L Duffle Black One Size

Order Code: ZT5326866S

£119.99 Inc VAT (20%)


Description

Heavy-duty, reinforced, waterproof fabric. 2-in-1 duffle and backpack. Ergonomic and adjustable shoulder straps. Reinforced four-point carrying handles. Compression side straps. Exterior gear loops. Large zipped flap opening to main compartment. Large inside zip mesh pocket. Internal key clip. External zipped boot access. Pocketed sleeve. Decoration access. Dimensions: 30" (L) x 17" (W) x 17" (D) Volume: 110 litres/6, 809 cubic inches. WRAP certified.

See full description
Specifications for Nautilus Waterproof 110L Duffle Black One Size
  • Size
    One Size
  • Product Type
    Bags
  • Colour
    Black
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome