Neoprene Laptop Sleeve 16 Inch Black (Dimensions W355 X D45 X H285mm) 2598

Order Code: ZT1541859S

£29.99 Inc VAT (20%)


Description

For a stylish yet functional way to carry and transport your laptop, this Falcon 16 inch Neoprene Laptop Sleeve protects contents from wear and tear as well as preventing scratches and other damage. Ideal for travelling, this laptop sleeve is fitted with carry handles and a detachable shoulder strap, offering you multiple ways for easy portability dependant on your situation. A separate utility pouch with clip ensures you always have accessories on hand, wherever your day takes you.
Stylish yet functional laptop sleeve
Designed for laptops up to 16 inches
Protects against damage while travelling
Carry handles and detachable shoulder strap
Utility pouch with clip
Made of neoprene
Dimensions: W380 x D40 x H280mm
Colour: Black

See full description
Specifications for Neoprene Laptop Sleeve 16 Inch Black (Dimensions W355 X D45 X H285mm) 2598
  • Weight
    0.3801kg
  • MFR Part No.
    FO02598
  • Colour
    Black
  • Material
    Neoprene
  • Size
    16in
  • Product Type
    Laptop Sleeve