NeXXt Recycle Mini H/P 10Sheets GR

Order Code: ZT3524562S

£11.29 Inc VAT (20%)


Description

Leitz NeXXt Recycle Mini Hole Punch 10 Sheets Green - 50100055

Specifications for NeXXt Recycle Mini H/P 10Sheets GR
  • Product Type
    Hole Punches
  • Hole Diameter
    5.5mm
  • Weight
    260g
  • Colour
    Green
  • Punch Capacity
    10 Sheets
  • Environment Support
    100% Recyclable
  • Hole Distance
    80mm
  • Recycled Product
    Minimum 50% Recycled Material
  • Punch Type
    2 Hole Punch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome