Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Nylon Drawstring Bag Black
By Portwest
Order Code:
ZT1072316S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/nylon-drawstring-bag-black/p/ZT1072316S
Add to quotation
View all Suitcases & Luggage Bags
Description
Nylon Drawstring Bag Black
Tags:
#BulkDiscount
Specifications
Specifications for Nylon Drawstring Bag Black
MFR Part No.
FP99BKR
Width
28cm
Height
30cm
Weight
0.122kg
Colour
Black
Length
43cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome