Pilots' case, 5 compartments, 2 side pockets, black. Supplied = assembled. Colour = black. External length = 490 mm. External width = 240 mm. External height = 350 mm. Internal length = 430 mm. Internal width = 200 mm. Internal height = 320 mm. Number of compartments = 5 pcs. Fittings = laptop compartment. Internal laptop compartment dimensions = 420x250x40 mm. Product type = pouches. Side pockets with organiser. Front pocket with 5 compartments. Black leather. Lockable compartment-style front pocket incl. five compartments, two side pockets, one with mobile phone case, two storage compartments, spring hooks, three pen holders, two combination locks. Interior: padded laptop compartment, zippered case, three pen holders in the cover, suspension file fixture. Internal dimensions of laptop compartment: approx. 420 x 250 x 40 mm.