Polycanvas Case with Organiser Compartment Black 2168

Order Code: ZT1548481S

£44.99 Inc VAT (20%)


Description

This lightweight and durable Monolith pilot case features soft, polycanvas sides and a detachable shoulder strap for comfort. Suitable for storing and transporting laptops up to 15.6 inches, the case also features a dedicated tablet pocket and a full width zipped front organiser section. The black case also features 2 internal pockets and a rear zipped compartment, and measures W480 x D200 x H330mm.
Soft touch pilot case for stylish storage
Organiser compartment for separation of items
Main compartment includes removable divider
Features other zipped pockets
Dimensions: W480 x D200 x H330mm
Colour: Black

See full description
Specifications for Polycanvas Case with Organiser Compartment Black 2168
  • Weight
    1.8kg
  • MFR Part No.
    HM21680

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome