Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Prospectus 16inch Business Case
By Wenger
Order Code:
ZT1088308S
£55.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
55.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/prospectus-16inch-business-case/p/ZT1088308S
Add to quotation
View all Suitcases & Luggage Bags
Description
Wenger Prospectus 16inch Business Case
Specifications
Specifications for Prospectus 16inch Business Case
Depth
1654mm
Width
433mm
Height
1260mm
Product Type
Business Case
Size
16in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome