Soft Sided Pilot Case Black 2168
0
1
2
3

Soft Sided Pilot Case Black 2168

Order Code: ZT1054968XCopy

£39.99 Inc VAT (20%)


Description

Featuring a number of different compartments and pockets, this is the perfect product for storing a wide range of contents without difficulty. With a soft touch construction, this bag has a luxurious, elegant quality to it, making it perfect for executives and business people.

The front compartment is a full length workstation and organiser and the main compartment features a removable divider. The shoulder strap can be removed for versatility of use, allowing you to get comfortable.

Features and Benefits
• Soft touch pilot case for stylish storage
• Organiser compartment for separation of items
• Main compartment includes removable divider
• Stylish design perfect for executives
• Features other zipped pockets
• Can be flat-packed for economical storage

Typical Applications
• Laptop storage and transport
• Business travel

See full description
Specifications for Soft Sided Pilot Case Black 2168
  • Depth
    104mm
  • MFR Part No.
    2168
  • Height
    165mm
  • Type
    Laptop Cases
  • Material
    Nylon
  • Width
    240mm
  • Colour
    Black
  • Notebook Size
    Up To 15in
  • Dimensions
    480x200x330mm