Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Source 16 inch Black
By Wenger
Order Code:
ZT1088271S
£62.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/source-16-inch-black/p/ZT1088271S
Add to quotation
View all Suitcases & Luggage Bags
Description
Wenger Source 16 inch Black
Specifications
Specifications for Source 16 inch Black
Size
16in
Product Type
Source
Colour
Black