Stand Fold Laptop Stand, Up to 15'', Pack of 2, Silver

Order Code: ZT3147842S

£149.99 Inc VAT (20%)


Description

STAND FOLD laptop stand, up to 15'', pack of 2, silver. Supplied = assembled. Height = 145.29 mm. Width = 165.62 mm. Depth = 241.95 mm. Material = aluminium. Colour = silver. Max. load = 5 kg. Type of mounting = with base (free standing) Tablet size = 0 - 15 inch. Product type = laptop stands. Table holder with universal adjustment for laptops and tablets up to 15'' (up to max. 5 kg) Facilitates ergonomic work due flexible height and reading angle adjustment. Height adjustable to 6 levels for optimal ergonomics and comfort. Anti-slip rubber pads provide protection from scratches. Folds together to save space (20.5 mm) and suitable for mobile workplaces. Can be taken anywhere in a practical carry bag. Optimum heat dissipation due to slim profiles. Allows laptops to be used as desktop screens (in combination with external keyboard and mouse) .

See full description
Specifications for Stand Fold Laptop Stand, Up to 15'', Pack of 2, Silver
  • Colour
    Silver
  • Material
    Aluminium
  • Product Type
    Laptop Stnd
  • Pack Quantity
    2
  • Height
    145.29mm
  • Depth
    241.95mm
  • Width
    165.62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome