Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Thinkpad Case Sleeve 14
By Lenovo
Order Code:
ZT1216660S
£32.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/thinkpad-case-sleeve-14/p/ZT1216660S
Add to quotation
View all Suitcases & Luggage Bags
Description
Thinkpad Case Sleeve 14
Specifications
Specifications for Thinkpad Case Sleeve 14
Type
Laptop Cases
Notebook Size
14in
Material
Polyester
Weight
309g
Colour
Black
Dimensions (W x D x H)
262x28x363mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome