ThinkPad Essential 15.6 Inch Backpack Eco Notebook Case Black

Order Code: ZT2123092S

£40.99 Inc VAT (20%)


Description

Lenovo ThinkPad Essential 15.6 Inch Backpack Eco Notebook Case Black The ThinkPad Essential 16-Inch Backpack (Eco) is a refresh of our popular essential backpack - with an eco twist. Engineered to provide unmatched value to those on a budget, itís perfect for work, play, and everyday life. With a 16-inch padded notebook compartment, ample internal storage space, and two additional front zipper pockets, youíll enjoy plenty of room for all your essentials.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for ThinkPad Essential 15.6 Inch Backpack Eco Notebook Case Black
  • Material
    Recycled Polyester
  • Colour
    Black
  • Product Type
    Backpacks
  • Weight
    530g
  • Dimensions (W x D x H)
    290x110x465mm
  • Notebook Size
    Up To 16in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome