Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
ThinkPad Essential 16in Topload Eco Case
By Lenovo
Order Code:
ZT3525574S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/thinkpad-essential-16in-topload-eco-case/p/ZT3525574S
Add to quotation
View all Suitcases & Luggage Bags
Description
Lenovo ThinkPad Essential 16 Inch Topload Eco Notebook Case
Specifications
Specifications for ThinkPad Essential 16in Topload Eco Case
Dimensions (W x D x H)
380.6x262x33.9mm
Product Type
Laptop Cases
Weight
680g
Colour
Black
Notebook Size
Up To 16in
For Use With
Lenovo 16 ThinkPad notebooks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome