Tiger Tuff Bag Cylinder Pencil Case

Order Code: ZT1261001P

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Heavy duty multi purpose case. Cylinderical 8.2in x 3.3in/210 x 85mm. 550 micron mesh reinforced material, water resistant. Transparent with assorted colour zips.

Specifications for Tiger Tuff Bag Cylinder Pencil Case
  • Colour
    Assorted
  • Material
    Mesh
  • Type
    Pencil Cases

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome