Transparent Sleeve, A4 Format, With Fully Magnetic Rear, Pack Of 5

Order Code: ZT2736312S

£99.99 Inc VAT (20%)


Description

Transparent sleeve, A4 format, with fully magnetic rear, pack of 5. Supplied = assembled. For paper format = A4. Model = magnetic. Material = PVC. Overall height = 310 mm. Overall width = 220 mm. Colour = transparent. Product type = document holders. For attaching documents of all types to metallic surfaces. Saves time: open on two sides for changing documents quickly and without complications. Fast and practical: the easy load corner clamps make changing the documents effortless. Perfect hold in vertical or horizontal format.

See full description
Specifications for Transparent Sleeve, A4 Format, With Fully Magnetic Rear, Pack Of 5
  • Material
    PVC
  • Product Type
    Document Holders
  • Colour
    Transparent
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Overall Height
    310mm
  • Overall Width
    220mm
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome