Ua Undeniable 5.0 MD Duffle Bag Black/Silver One Size

Ua Undeniable 5.0 MD Duffle Bag Black/Silver One Size

Order Code: ZT5346797SCopy

£49.99 Inc VAT (20%)
£51.993.5% off


Description

UA Storm technology delivers an element-battling, highly water-repellent finish. Tough TPU-coated and foam-lined bottom and side panels for added durability and structure. Dual water bottle slip pocket. Large vented pocket for laundry or shoes and internal slip pockets for organisation. Large front zipped organisation pocket and molle webbing attachment points. Removable, padded, HeatGearÆ shoulder strap easily stows away in side pocket. Padded top grab handle.

See full description
Specifications for Ua Undeniable 5.0 MD Duffle Bag Black/Silver One Size
  • Colour
    Black/Silver
  • Size
    One Size
  • Product Type
    Bags
  • Material
    100% Polyester
  • Gender
    Unisex