Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
UnderGround 16inch Black
By Wenger
Order Code:
ZT1088314S
£54.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 20th Mar
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/underground-16inch-black/p/ZT1088314S
Add to quotation
View all Suitcases & Luggage Bags
Description
Wenger UnderGround 16inch Black
Specifications
Specifications for UnderGround 16inch Black
Width
400mm
Depth
100mm
Material
PVC, Polyester
Height
300mm