Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Up to 15" Screen ADV 12.5-15.6IN Lap Backpk Black
By Targus
Order Code:
ZT1120890S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£73.59
8%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/up-to-15-inch-screen-adv-12-5-15-6in-lap-backpk-black/p/ZT1120890S
Add to quotation
View all Suitcases & Luggage Bags
Description
ADV 12.5-15.6IN Lap Backpk Black
Tags:
#BulkDiscount
Specifications
Specifications for Up to 15" Screen ADV 12.5-15.6IN Lap Backpk Black
Weight
860g
Width
153mm
Height
470mm
Material
Polyurethane
Depth
305mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome