Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Up to 15" Screen Intellect 15.6IN Topload Black
By Targus
Order Code:
ZT1120226S
£17.59
Inc VAT (20%)
£22.99
23% off
Quantity
Price
Discount
0 - 0
£18.79
6%
1 +
£17.59
12%
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
17.59
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/up-to-15-inch-screen-intellect-15-6in-topload-black/p/ZT1120226S
Add to quotation
View all Suitcases & Luggage Bags
Description
Intellect 15.6IN Topload Black
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Up to 15" Screen Intellect 15.6IN Topload Black
Height
280mm
Weight
390g
Width
43mm
Depth
385mm
Product Type
Topload