Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Suitcases & Luggage Bags
Up to 16" Screen Citygear Conv 15.6 Multi Fit
By Targus
Order Code:
ZT1121152S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suitcases-and-luggage-bags/up-to-16-inch-screen-citygear-conv-15-6-multi-fit/p/ZT1121152S
Add to quotation
View all Suitcases & Luggage Bags
Description
Citygear Conv 15.6 Multi Fit
Specifications
Specifications for Up to 16" Screen Citygear Conv 15.6 Multi Fit
Height
458mm
Depth
322mm
Weight
770g
Material
Nylon, Polyester
Width
120mm