Detachable adjustable shoulder strap including non-slip pad Retractable twin tube locking tow handle Durable integrated skate wheels Compression straps Interior packing straps Internal mesh pockets Zippered front pocket Webbing carry handles Padded hand grip Neoprene padded grab handle Covered name card holder Dimensions: 77 x 39 x 34cm Capacity: 70 litres Maximum embroidery: 15 tubular hoop Maximum print area: sides 20 x 8cm, ends 20 x 15cm and top flap 45 x 18cm