Alpha Recycled Suspension File V Base Black 19210095

Order Code: ZT2121551S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Leitz Alpha Recycled Suspension File V Base Black 19210095 Eye-catching, premium quality Suspension File with v-base suitable for A4. 100 % recycled card, climate neutral, 100% recyclable and with Blue Angel environmental certification. Maximise storage space with vertical filing to keep papers tidy and accessible. The strong durable hanging bars will withstand heavy usage and the label holder included helps with organising and identifying contents. This robust hanging folder perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment ñ and the environment of our planet.

See full description
Specifications for Alpha Recycled Suspension File V Base Black 19210095
  • Width
    348mm
  • Depth
    260mm
  • Weight
    90g
  • Height
    2mm
  • Material
    Cardboard
  • Product Type
    Suspension Files
  • Form
    V-Base Files
  • Capacity
    15mm
  • Colour
    Black
  • Size
    A4
  • For Use In
    Filing Cabinets
  • Recycled Product
    100% recycled card
  • Environment Support
    Blue Angel
  • Grammage
    250

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome