Alpha Suspension Pocket

Order Code: ZT1059812S

£54.99each Inc VAT (20%)
£1,374.75 minimum order value

Minimum order quantity: 25.

Description

Quality suspension file with V-base. Pockets on the side prevent content from falling out. A4. I box of 25.

Specifications for Alpha Suspension Pocket
  • MFR Part No.
    19160000
  • Weight
    0.09kg
  • Colour
    brown
  • Width
    348.0mm
  • Height
    260.0mm
  • Depth
    1.0mm
  • Material
    Cardboard, Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome