Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Suspension Files
Classic Label Holders 50MM - Transparent (Pack of 25)
By Esselte
Order Code:
ZT1060150S
Copy
Qty of 10 for
£899.90
Inc VAT (20%)
£89.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Tue, 6th May
In Stock
GBP
899.90
https://www.zoro.co.uk/shop/office-supplies-and-packaging/suspension-files/classic-label-holders-50mm-transparent-pack-of-25/p/ZT1060150S
Add to quotation
View all Suspension Files
Description
Spare 5 cm clear plastic tab including paper labels for all Classic suspension files.
Specifications
Specifications for Classic Label Holders 50MM - Transparent (Pack of 25)
MFR Part No.
94514
Weight
0.002kg
Colour
Transparent
Width
50.0mm
Height
228.0mm
Material
Paper Plastic