Classic Suspension File Flscp Yellow

Order Code: ZT5153994S

£23.99 Inc VAT (20%)


Description

Rexel Classic Reinforced Suspension Files are made from 100% recycled 210gsm card with reinforcing tape applied along base and rods for a long lasting filing solution. They are supplied complete with clear plastic tabs and inserts for easy referencing. Suitable for filing cabinets, desk drawer chassis and desk top organisers with rails 387mm apart. This Foolscap standard capacity hanging file has a 15mm V-base, which holds up to 150 A4 sheets (80 gsm) The file dimensions are 387 x 245mm, runner length 407mm to allows for easy access to frequently used documents. Available in Green, Blue, Red or Yellow and a A4 or Foolscap size option.

See full description
Specifications for Classic Suspension File Flscp Yellow
  • Material
    Card
  • Colour
    Yellow
  • Size
    Foolscap
  • Environment Support
    Blue Angel
  • For Use In
    Filing Cabinets
  • Recycled Product
    100% Recycled Board
  • Product Type
    V-Base Files

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome