Crystalfile Linked Suspension File Foolscap Green (Pack of 50) 78650

Order Code: ZT1553828S

£133.99 Inc VAT (20%)


Description

These handy Rexel Crystalfile suspension files are linked concertina style to save space and prevent mis-filing. Made from durable manilla, the files are supplied with top tabs for quick identification of contents and handy printable inserts. Each file has a 15mm capacity which can hold up to 150 sheets of A4 or foolscap paper. This pack contains 50 green suspension files.
Size: foolscap
Files are linked concertina style
Made from durable manilla
15mm capacity for up to 150 sheets
Supplied with top tabs and printable inserts
Colour: Green
Pack of 50

See full description
Specifications for Crystalfile Linked Suspension File Foolscap Green (Pack of 50) 78650
  • Weight
    4.28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome