Divider, Pack Of 2, For CLASSIC Suspension File, Black

Divider, Pack Of 2, For CLASSIC Suspension File, Black

Order Code: ZT2678464S

£109.99 Inc VAT (20%)


Description

Divider, pack of 2, for CLASSIC suspension file, black. Supplied = assembled. Colour = black. Height = 283 mm. Depth = 0.1 mm. Width = 364 mm. Product type = accessories for suspension filing cabinets. Additional drawer division for your suspension filing drawers in suspension filing cabinets. Can only be used in combination with a base plate.

Specifications for Divider, Pack Of 2, For CLASSIC Suspension File, Black
  • Pack Quantity
    2
  • Colour
    Black
  • Depth
    0.1mm
  • Width
    364mm
  • Supplied
    Assembled
  • Height
    283mm