Esselte Classic A4 Green Suspension File (Pack of 25) 90318

Order Code: ZT1553982S

£25.99 Inc VAT (20%)


Description

This bright, environmentally friendly Esselte Classic suspension file is made from 100% recycled, 210gsm board with a reinforced base for extra strength and durability. Suitable for filing A4 documents, the suspension file is supplied with a clear plastic label holder and matching white paper labels for quick identification of contents. Ideal for colour coordinated filing, this pack contains 25 green suspension files.
Size: A4
100% recycled, 210gsm board
Reinforced base for long lasting use
Supplied with clear plastic label holders and matching white paper labels
Colour: Green
Pack of 25

See full description
Specifications for Esselte Classic A4 Green Suspension File (Pack of 25) 90318
  • Weight
    1.62kg
  • Pack Quantity
    25
  • MFR Part No.
    ES90318
  • Material
    Cardboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome