File Store 4 Drawer Grey (Pack of 5) 01840
0
1

File Store 4 Drawer Grey (Pack of 5) 01840

Order Code: ZT1542137SCopy

£89.99 Inc VAT (20%)


Description

This Bankers Box file store is a versatile unit, which can be used horizontally or vertically and with or without drawers. With time saving fastfold assembly, the file store is compatible with 80mm transfer files, magazine files, ring binders and lever arch files. The unit is supplied with 4 drawers for optional use and stacks 3 high for space saving use. The grey file store measures W400 x D290 x H400mm (external). This pack contains 5 grey file stores.
Versatile unit that can be used horizontally or vertically
Supplied with 4 drawers for optional use
Time saving fastfold assembly
Compatible with 80mm transfer files, magazine files, ring binders and lever arch files
Stackable up to 3 high
Dimensions: W400 x D290 x H400mm (external)
Colour: Grey/White
Pack of 5

See full description
Specifications for File Store 4 Drawer Grey (Pack of 5) 01840
  • Weight
    0.83kg
  • Pack Quantity
    5
  • MFR Part No.
    BB0184070
  • Colour
    Grey
  • Product Type
    File Store
  • Number of Drawers
    4