Foolscap Tabbed Suspension Files (Pack of 50) - KF21001

Order Code: ZT1546698S

£36.99 Inc VAT (20%)


Description

These Q-Connect Foolscap Tabbed Suspension Files are ideal for economical filing. Pre-punched for 2-piece filing clips and made from attractive and durable green manilla, these files are a great option for filing at home or in the office. These files are foolscap size (388m wide, 240mm deep) to fit a wide range of files and cabinets. Supplied complete with snap on tabs and white inserts for labelling, this pack contains 50 suspension files.
Files for suspension filing systems
Made from durable heavyweight acid-free manilla
Designed for foolscap and A4 size papers
Front opening to give easy access to files
Includes snap-on tabs with blank inserts
Pre-punched for 2-piece filing clips
Colour: Green
Size: Foolscap (240x388mm)
Pack of 50 files

See full description
Specifications for Foolscap Tabbed Suspension Files (Pack of 50) - KF21001
  • Weight
    3.44kg
  • Pack Quantity
    50
  • MFR Part No.
    KF21001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome