Green Foolscap Suspension Files (Pack of 50) - WX21001

Order Code: ZT1552029S

£33.99 Inc VAT (20%)


Description

Looking for durable suspension files to organise your documents without paying over the odds? Choose this pack of 50 green Foolscap Suspension Files for long-lasting, sturdy storage. They're made from strong manilla card to securely hold your files in place, with metal bars and runners for smooth operation. Organise your documents more effectively using the integrated label holders, supplied with tabs and blank inserts for creating your own labels. They're foolscap-sized, making them ideal for storing A4 documents.
Suspension files for document organisation
Economical, unbranded style
Metal runners with durable acid-free manilla file body
Label holders with blank inserts
Suitable for A4 and foolscap documents
Includes tabs and inserts
Colour: Green
Top metal runner measures: W388mm (BS Standard filing pitch)
Manilla folder measures: W360mm x H240mm
Pack of 50 files
Please Note: The image used for this item is for illustration purposes only, as a white box product it may appear slightly different to the online image

See full description
Specifications for Green Foolscap Suspension Files (Pack of 50) - WX21001
  • Weight
    3.05kg
  • Pack Quantity
    50
  • MFR Part No.
    WX21001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome