0
1
2
3
4
5

Locking Lid Suspension File Trolley, for 100 A4 Folders, Grey

Order Code: ZT2813637S

£329.99 Inc VAT (20%)


Description

Lockable file trolley for approximately 100 suspension files, 10 standard suspended lever arch files (80 mm) or 18 small suspended lever arch files (40 mm). Suitable for all sizes like A4, Folio or Foolscap. The lockable suspension file compartment can be securely closed to protect sensitive documents. The lock is supplied with 2 keys. When opened the lid stays at a 90 degrees angle for easy access.
Total dimension: 736 x 897 x 432 mm (H x W x D) • Lockable file trolley for approximately 100 suspension files, 10 standard suspended lever arch files (80 mm) or 18 small suspended lever arch files (40 mm).
• Suitable for all sizes like A4, Folio or Foolscap.
• The lockable suspension file compartment can be securely closed to protect sensitive documents.
• The lock is supplied with 2 keys.
• When opened the lid stays at a 90 degrees angle for easy access.
• Total dimension: 736 x 897 x 432 mm (H x W x D)

See full description
Specifications for Locking Lid Suspension File Trolley, for 100 A4 Folders, Grey
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome