Multifile Extra Secura Suspension Files Assorted 30MM Pack of 10 2102574
Hover to enlarge the image

Multifile Extra Secura Suspension Files Assorted 30MM Pack of 10 2102574

Order Code:
MPN:

Product Description

These bright, tough polypropylene Foolscap suspension files are suited for use in suspension filing drawers and cabinets. These durable files typically last 5 x longer than manilla. Each file has a wide capacity with a 30mm base to hold up to 300 sheets of A4 80gsm paper. Each file also possesses an additional expanding polypropylene protective side wall to keep documents secure and multi-positionable plastic tabs with white sticker labels. Designed for rails 387mm apart. Supplied as a pack of 10 assorted bright colours.

Features and Benefits
• Manufactured from polypropylene for durability
• Pack of 10 to ensure you have an ample amount to hand
• 300 sheet capacity per file
• Easy-glide plastic bars with unique linking mechanism to clip files together to avoid document misfiling

Contents
• 2 x Green Files
• 2 x Blue Files
• 2 x Pink Files
• 2 x Purple Files
• 2 x Orange Files

Typical Applications
• Offices
• Schools

Specifications
Pack Quantity
10
Size
Foolscap
MFR Part No.
TW29469
Colour
Assorted
Type
Suspension Files
Material
Polypropylene
Sheet Capacity
300
Suspension/Lateral Base
Suspension
Filing Capacity
30mm
Suspension/Lateral File Depth
30mm
Paper Size
Foolscap

£43.99 Inc VAT (20%)
£49.9912% off
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome