Multifile Foolscap Suspension File 15MM Green PK50

Order Code: ZT1260191P

£46.99 Inc VAT (20%)


Description

Rexel Multifile Foolscap Suspension File Manilla 15mm V Base Green (Pack 50) 78008 Rexel Multifile Suspension Files are made from 100% recycled premium manila with Nylon coated bars to helps the files move smoothly over the rails. They are supplied complete with tabs and unique printable inserts for easy referencing. Suitable for filing cabinets, desk drawer chassis and desk top organisers with rails 330mm apart, for a trusted everyday filing solution. This Foolscap Standard capacity hanging file has a 15mm V-base, which holds up to 150 A4 sheets (80 gsm). The file dimensions are 387 x 240mm, runner length 407mm to allows for easy access to frequently used documents. Available in A4 or Foolscap size option.

See full description
Specifications for Multifile Foolscap Suspension File 15MM Green PK50
  • MFR Part No.
    27871AC
  • Colour
    Green
  • Type
    Suspension Files
  • Size
    Foolscap
  • Depth
    240mm
  • Material
    Manilla
  • Capacity
    15mm
  • Form
    V-Base Files
  • For Use In
    Filing Cabinets
  • Recycled Product
    Minimum 77% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome