Orgarex Suspension File Square Base 30MM Capacity Foolscap Orange (Pack 50)

Order Code: ZT1059407S

£159.99 Inc VAT (20%)


Description

Economy vertical suspension file (VMG) with linking system for everyday usage. Foolscap, extended bottom 30 mm, 1 box of 50.

Specifications for Orgarex Suspension File Square Base 30MM Capacity Foolscap Orange (Pack 50)
  • MFR Part No.
    10403
  • Weight
    0.099kg
  • Colour
    Orange
  • Width
    396.0mm
  • Height
    245.0mm
  • Depth
    245mm
    mm
  • Material
    Cardboard, Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome