Orgarex Uniscope Suspension Files A4 220GSM 30MM Base Orange (Box 25)

Order Code: ZT1061950S

£51.99 Inc VAT (20%)


Description

Standard vertical suspension file (VMG) with push-button linking system made from strong paper. Extended base 30 mm. A4. 1 box of 25.

Specifications for Orgarex Uniscope Suspension Files A4 220GSM 30MM Base Orange (Box 25)
  • MFR Part No.
    21633
  • Colour
    Orange
  • Weight
    0.074kg
  • Width
    345.0mm
  • Depth
    30.0mm
  • Height
    245.0mm
  • Material
    Cardboard, Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome